Set Of Three Mayhem II Framed Art Gold Picture Frame Print Wall Art, 3PK

  • Mfr # 416327

  • Zoro # G622888687


product price:  $382.99
/pk 3, $127.66/ea
Free Shipping & Returns

Key Features

Material
Paper, Cardboard, Glass, Wood
LED/Illuminated
No
Width
16 in
Assembly Required
No Assembly Needed
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416327
Zoro #
G622888687
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
18 in
Depth
1 in

Details

Material
Paper, Cardboard, Glass, Wood
Item
Wall Art
LED/Illuminated
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Set Type
Wall Art Set
Color
Blue
Art Type
Print
Subject
Abstract
Wall Mounting Hardware Included
Yes
Number of Pieces Included
3
Commercial Use
Yes
Shape
Rectangle

Description

This set of three mayhem ii framed art gold picture frame print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 16-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.