
Set of Three Natural Water Hyacinth Round Basket Trays
Mfr # 571501
Zoro # G922356893
product price:Â $97.65
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Depth
15.75 in
Material
Water Hyacinth
Width
18.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571501
Zoro #
G922356893
UPC #
-
Country of Origin
China
Dimensions
Height
5.5 in
Depth
15.75 in
Width
18.25 in
Length
5.5 in
Details
Material
Water Hyacinth
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Organizers
Style
Contemporary
Finish
Natural
Includes
3 Pieces
Holiday / Occasion
No Holiday
Shape
Round
Drawers
No
Commercial Use
Yes
Pieces Included
Large Basket 3.5 x 18.25 x 15.75, Medium Basket 2.75 x 16.25 x 13.75, Small Basket 2.5 x 14.5 x 11.75
Organizer Type
Basket
Features
Nesting
Handles Included
Yes
Capacity
17 lb
Lid Included
No
Color
Natural
Description
Set of three natural water hyacinth basket offers a stylish and functional solution for organizing your space. Crafted from woven water hyacinth, these baskets showcase an updated casual design that complements various decor styles. Their rounded oval shape allows for easy placement on shelves or tabletops, adding both charm and practicality to any room. The natural color enhances the organic aesthetic, making them perfect for living rooms, bedrooms, or even bathrooms where a touch of casual elegance is desired. Organize your essentials effortlessly with this beautiful basket set. 5.5-inch h x 18.25-inch w x 15.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.