Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trees on the Creek I Brown Framed Print Wall Art
Mfr # 484222
Zoro # G422889600
product price:Â $249.99
/eaKey Features
Material
Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
Width
33 in
Commercial Use
Yes
Art Type
Print
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484222
- Zoro #
- G422889600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 33 in
- Length
- 27 in
- Depth
- 1 in
Details
- Material
- Solid Polystyrene Moulding, Glass, Matboard, Print, Paper Backing, Hanging hardware
- Commercial Use
- Yes
- Art Type
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Paper
- Shape
- Rectangle
- Item
- Wall Art
- Wall Mounting Hardware Included
- Yes
- LED/Illuminated
- No
- Color
- Blue
- Subject
- Landscape & Nature
Description
This print is a visual artistic expression that allows you to decorate your space in style. This graphic art is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 33-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.