
Set of Three Noa Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565414
Zoro # G222885123
product price:Â $46.79
/pk 3, $15.60/eaKey Features
Number of Pieces
3
Size
12" x 12"
Color
Brown, Black
Commercial Use
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565414
Zoro #
G222885123
UPC #
-
Country of Origin
Israel
Dimensions
Size
12" x 12"
Length
12 in
Width
12 in
Depth
0.04 in
Details
Number of Pieces
3
Color
Brown, Black
Commercial Use
No
Mirrored
No
Assembly Required
No
Finish Style
No Distressing
Orientation
Vertical Only
Style
Transitional
Shape
Square
Wall Decor Type
Peel and Stick Wall Decals
Hooks Included
No
Material
Vinyl
Lighted
No
Outdoor Suitability
Yes
Item
Wall Decor
Construction Method
Machine-Made
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12-inch h x 12-inch w x 0.04-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.