
Set of Three Off White And Blue Clay Checkered Jug Vases, 3PK
Mfr # 632614
Zoro # G122885551
product price:Â $59.99
/pk 3, $20.00/eaKey Features
Watertight
Yes
Size
One Size
Material
Clay
Length
10.25 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
632614
Zoro #
G122885551
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Length
10.25 in
Width
4 in
Depth
4 in
Details
Watertight
Yes
Material
Clay
Assembly Required
No
Shape
Round
Occasion
No Holiday
Commercial Use
No
Color
Blue, White
Item
Vases
Hand Painted
No
Vase Type
Jug Vase
Intended Room
Living Room
Style
Country
Pattern
Checkered
Finish Style
Coat/Paint Distressing
Finish
Does Not Apply
Description
This set of three off white and blue clay checkered jug vases is the perfect accent for your living room, bedroom, dining room, or lounge. Featuring a charming round shape, these vases add a touch of elegance to any decor. Each piece showcases purposeful distressing that enhances their unique character, making them true conversation starters. Crafted from durable clay, these vases are designed to last while also being easy to style with your favorite floral arrangements. Ideal for both contemporary and rustic settings, this delightful set will elevate your home decor effortlessly. 10.25-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.