
Set of Three Organic Charcoal and Natural Distressed Wood Stacking Milk Crates, 3PK
Mfr # 471958
Zoro # G622910302
product price:Â $66.49
/pk 3, $22.16/eaKey Features
Overall Depth
14.88 in
Overall Length
10.38 in
Overall Height
6.88 in
Frame Material
Solid Wood
Type
Desk Organizer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
471958
Zoro #
G622910302
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
14.88 in
Overall Length
10.38 in
Overall Height
6.88 in
Details
Frame Material
Solid Wood
Type
Desk Organizer
Color
Gray
Style
Cottage
Item
Organizers
Drawers
No
Includes
3 Pieces
Description
Handmade from genuine, sustainably forested wood, this Nesting Set of Organic Charcoal and Natural Distressed Wood Stacking Milk Crates are a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a dark charcoal gray over natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The boxes can even be hung on the wall as a shelf or paired together for an updated modern farmhouse vibe. Use together or separately as you need, these rustic and cool crates are a great for all your storage and display needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.