Set of Two Black Solid Wood And Fabric Box With Lid, 2PK
- Mfr # 489388
- Zoro # G122908380
product price:Â
$
92.89
/pk of 2, $46.45/ea
Key Features
Shape
Rectangle
Overall Depth
6-3/4 in
Overall Length
12 in
Overall Height
6-1/2 in
Weight Capacity
10.623366 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489388
- Zoro #
- G122908380
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 6-3/4 in
- Overall Length
- 12 in
- Overall Height
- 6-1/2 in
Details
- Shape
- Rectangle
- Weight Capacity
- 10.623366 lb
- Frame Material
- Wood, Fabric, Polyvinyl Chloride
- Handles Included
- No
- Style
- Transitional
- Holiday / Occasion
- No Holiday
- Lid Included
- Yes
- Item
- Organizers
- Commercial Use
- Yes
- Doors Included
- No
- Features
- Nesting
- Type
- Box
- Shelves Included
- No
- Drawers
- No
- Color
- Black
- Includes
- 2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
- Clothing Rod Included
- No
- Assembly
- No Assembly Needed
Description
The set of two black solid wood and fabric box with lid offers an elegant solution for your storage needs. This versatile organizer includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a smaller one at 9.5-inch x 5-inch x 5-inch, making it perfect for various items. Crafted from a combination of solid wood and fabric, these boxes are both durable and stylish. The transitional design allows them to complement any home decor while providing practical functionality. With a sleek black finish, these boxes enhance your space while keeping it tidy. Their rectangular shape ensures efficient use of space, making organization more effortless than ever. 6.5-inch h x 12-inch w x 6.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.