
Set Of Three Rise and Shine Kitchen Black Framed Print Kitchen Wall Art, 3PK
Mfr # 408030
Zoro # G522895174
product price: $194.99
/pk 3, $65.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
3
Subject Pattern
Plants
Primary Art Material
Wood
Material
Wood Print
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408030
Zoro #
G522895174
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Length
35 in
Depth
1 in
Details
Number of Pieces Included
3
Subject Pattern
Plants
Primary Art Material
Wood
Material
Wood Print
Wall Mounting Hardware Included
No
Item
Wall Art
Set Type
Gallery Wall Art Set
Art Type
Print
Subject
Plants & Flowers
Color
Peach, Blue, Orange
Assembly Required
No Assembly Needed
Shape
Rectangle
LED/Illuminated
No
Description
The set of three rise and shine kitchen black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 35-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.