
Set Of Three Rise and Shine White Framed Print Kitchen Wall Art, 3PK
Mfr # 408029
Zoro # G922891851
product price: $189.99
/pk 3, $63.33/ea
Free Shipping & Returns
Key Features
Subject Pattern
Plants
Primary Art Material
Wood
LED/Illuminated
No
Depth
1 in
Color
Peach, Blue, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408029
Zoro #
G922891851
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
31 in
Length
35 in
Details
Subject Pattern
Plants
Primary Art Material
Wood
LED/Illuminated
No
Color
Peach, Blue, Orange
Number of Pieces Included
3
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Wood Print
Item
Wall Art
Art Type
Print
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Description
The set of three rise and shine white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 35-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.