Set Of Two Autumn Owls Black Framed Print Wall Art, 2PK
- Mfr # 405893
- Zoro # G222893722
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Length
18 in
Assembly Required
No Assembly Needed
Subject
Animals
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405893
- Zoro #
- G222893722
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Subject
- Animals
- Number of Pieces Included
- 2
- Wall Mounting Hardware Included
- No
- Set Type
- Gallery Wall Art Set
- Primary Art Material
- Paper
- LED/Illuminated
- No
- Material
- Wood Product Paper Print Uv Coating
- Art Type
- Item
- Wall Art
- Subject Pattern
- Owl
- Color
- Light Yellow
Dimensions
- Length
- 18 in
- Depth
- 1 in
- Width
- 14 in
Description
Unique and decorative, this set of two autumn owls black framed print wall art will leave a lasting impression. Update your walls with this woodland animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.