
Set of Three Rue Faux Niche 3D Peel and Stick Wall Decals, 3PK
Mfr # 565426
Zoro # G122882659
product price:Â $53.99
/pk 3, $18.00/eaKey Features
Width
8 in
Color
Brown, Green
Material
Vinyl
Hooks Included
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565426
Zoro #
G122882659
UPC #
-
Country of Origin
Israel
Dimensions
Width
8 in
Size
8" x 16"
Depth
0.04 in
Length
16 in
Details
Color
Brown, Green
Item
Wall Decor
Material
Vinyl
Hooks Included
No
Finish Style
No Distressing
Commercial Use
No
Lighted
No
Orientation
Vertical Only
Construction Method
Machine-Made
Shape
Rectangle
Assembly Required
No
Wall Decor Type
Peel and Stick Wall Decals
Number of Pieces
3
Style
Transitional
Outdoor Suitability
Yes
Mirrored
No
Description
Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 16-inch h x 8-inch w x 0.04-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.