Set Of Three Sea Fan I Silver Framed Print Wall Art, 3PK

  • Mfr # 526900

  • Zoro # G522889296


product price:  $682.99
/pk 3, $227.66/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
25 in
Color
Blue
Number of Pieces Included
3
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526900
Zoro #
G522889296
UPC #
-
Country of Origin
United States

Dimensions

Width
25 in
Depth
1 in
Length
25 in

Details

Assembly Required
No Assembly Needed
Color
Blue
Number of Pieces Included
3
Primary Art Material
Paper
Subject
Nautical & Beach
Item
Wall Art
Commercial Use
Yes
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Material
Paper
Art Type
Print
Subject Pattern
Coral
Shape
Square
LED/Illuminated
No

Description

Bring some sizzle to your space with this eye-catching set of three sea fan i silver framed print wall art. Bring a little bit of tropical sea life indoors with this good looking coral art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25-inch H x 25-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.