Shop HOMEROOTS
See all product information
Create Account
The Future 1 White Framed Print Wall Art
Mfr # 405066
Zoro # G422890071
product price:Â $65.55
/eaKey Features
Width
21 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
405066
Zoro #
G422890071
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Length
15 in
Depth
1 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
1
Material
Paper/Wood
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
LED/Illuminated
No
Color
Dark Gray, Ivory
Subject
Landscape & Nature
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this the future 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.