Set of Three Sea Green Cotton Quick Dry Terry Cloth Towels, 3PK

  • Mfr # 700342

  • Zoro # G222905739


product price:  $104.99
/pk 3, $35.00/ea
Free Shipping & Returns

Key Features

Hand Towel Length
16 in
Set/Single
Multi Size Set
Pattern
Solid Color
Types of Towel
Bath Towel, Hand Towel, Washcloth
GSM
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700342
Zoro #
G222905739
UPC #
-
Country of Origin
Portugal

Dimensions

Hand Towel Length
16 in
Hand Towel Width
30 in
Size
Includes
Length
30 in
Width
54 in
Depth
1 in

Details

Item
Bath Towels
Set/Single
Multi Size Set
Pattern
Solid Color
Types of Towel
Bath Towel, Hand Towel, Washcloth
GSM
700
Number of Hand Towels Included
1
Total Number of Pieces
3
Bath Towel
Yes
Includes
3 Piece Set
Border
Dobby
Color
Sea Green
Commercial Use
No
Hand Towel
Yes
Bath Sheet
No
Material
Cotton

Description

This set of three sea green cotton quick dry terry cloth towels characterized by its densely packed, terry cloth looped pile construction, provides a plush and comfortable feel that makes it a popular choice. Crafted from soft, durable and absorbent European made Turkish cotton fibers that make these towels feel super plush and luxurious to the touch. This set includes a large size bath towel, a standard size hand towel, and standard square wash cloth. Get ready to enjoy the plush luxury and relaxation of these spa inspired quick dry heavy weight towels as you outfit your bathroom in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.