
Set Of Three Tea Cups and Yellow Flowers White Framed Print Kitchen Wall Art, 3PK
Mfr # 408200
Zoro # G922891134
product price:Â $208.99
/pk 3, $69.66/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
33 in
Material
Wood Print
Color
White, Blue
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408200
Zoro #
G922891134
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Length
31 in
Depth
1 in
Details
Shape
Rectangle
Material
Wood Print
Item
Wall Art
Color
White, Blue
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject Pattern
Drinkware
Subject
Food & Beverage
Primary Art Material
Wood
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Number of Pieces Included
3
Description
Unique and decorative, this set of three tea cups and yellow flowers white framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 33-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.