
Set Of Three The Kitchen Collection II 3 Black Framed Print Kitchen Wall Art, 3PK
Mfr # 405936
Zoro # G522894986
product price: $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
3
Subject Pattern
Kitchen collection
Art Type
Print
Depth
1 in
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405936
Zoro #
G522894986
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
32 in
Width
10 in
Details
Number of Pieces Included
3
Subject Pattern
Kitchen collection
Art Type
Print
Item
Wall Art
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Material
Wood Paper And Texture
Shape
Rectangle
LED/Illuminated
No
Subject
Food & Beverage
Set Type
Gallery Wall Art Set
Description
The set of three the kitchen collection ii 3 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.