Set of Three Tina Niche 3D Square Peel and Stick Wall Decals, 3PK

  • Mfr # 581070

  • Zoro # G322885511


product price:  $94.99
/pk 3, $31.66/ea
Free Shipping & Returns

Key Features

Orientation
Vertical Only
Size
20" x 20"
Style
Transitional
Hooks Included
No
Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581070
Zoro #
G322885511
UPC #
-
Country of Origin
Israel

Dimensions

Size
20" x 20"
Depth
0.04 in
Width
20 in
Length
20 in

Details

Orientation
Vertical Only
Style
Transitional
Hooks Included
No
Color
Brown
Shape
Square
Fringe/Tassels Included
No
Mirrored
No
Item
Wall Decor
Number of Pieces
3
Commercial Use
No
Wall Decor Type
Peel and Stick Wall Decals
Lighted
No
Outdoor Suitability
Yes
Assembly Required
No
Construction Method
Machine-Made
Finish Style
No Distressing
Material
Vinyl
Finish
Matte
Pattern
Abstract

Description

Liven up your space with this easy to apply art that gives the illusion of a niche and instantly brings designer style and color and dimension to your walls. Made of high quality vinyl that is easy to apply and remove without damage to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch h x 20-inch w x 0.04-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.