
Set Of Three Toilet Humor Black Framed Print Wall Art, 3PK
Mfr # 408221
Zoro # G322894179
product price:Â $208.99
/pk 3, $69.66/ea
Free Shipping & Returns
Key Features
Width
43 in
Assembly Required
No Assembly Needed
Color
White, Tan, Brown
Subject
Novelty & Humor
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408221
Zoro #
G322894179
UPC #
-
Country of Origin
United States
Dimensions
Width
43 in
Length
37 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Color
White, Tan, Brown
Subject
Novelty & Humor
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Wood
Number of Pieces Included
3
Material
Wood Print
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Description
The set of three toilet humor black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 37-inch H x 43-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.