
Set Of Three Wash 1 White Framed Print Bathroom Wall Art, 3PK
Mfr # 406121
Zoro # G422889822
product price:Â $161.99
/pk 3, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Art Type
Print
Color
Red, Orange, Cream
Number of Pieces Included
3
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406121
Zoro #
G422889822
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
15 in
Details
Assembly Required
No Assembly Needed
Art Type
Print
Color
Red, Orange, Cream
Number of Pieces Included
3
Primary Art Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Item
Wall Art
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Shape
Square
Material
Wood Paper
Description
The set of three wash 1 white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.