Shop HOMEROOTS
See all product information
Create Account
Vintage 1773 Map Of British Empire In North America Unframed Print Wall Art
- Mfr # 391945
- Zoro # G522887490
product price:Â
$
25.79
/ea
Key Features
Shape
Rectangle
Finish
Matte
Width
16 in
Assembly Required
No Assembly Needed
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391945
- Zoro #
- G522887490
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Art Type
- Material
- Paper
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Subject
- Geography
- LED/Illuminated
- No
- Color
- Tan
- Item
- Wall Art
- Number of Pieces Included
- 1
Dimensions
- Width
- 16 in
- Depth
- 0.1 in
- Length
- 20 in
Description
This vintage 1773 map of british empire in north america unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.