Set Of Three Where Family and Friends Gather 2 White Framed Print Wall Art, 3PK
- Mfr # 405904
- Zoro # G322890775
product price:Â
$
228.99
/pk of 3, $76.33/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
3
Length
16 in
Depth
1 in
Shape
Rectangle
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405904
- Zoro #
- G322890775
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 3
- Shape
- Rectangle
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Subject
- Landscape & Nature
- Art Type
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Material
- Wood Paper And Texture
- LED/Illuminated
- No
- Color
- Tan, Gray, Brown
Dimensions
- Length
- 16 in
- Depth
- 1 in
- Width
- 38 in
Description
Unique and decorative, this set of three where family and friends gather 2 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 16-inch H x 38-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.