Shop HOMEROOTS
See all product information
Create Account
Houdini Spirits Vintage Magic Unframed Print Wall Art
- Mfr # 393336
- Zoro # G522888589
product price:Â
$
25.79
/ea
Key Features
Subject
Advertisements
Commercial Use
Yes
Length
24 in
Assembly Required
No Assembly Needed
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393336
- Zoro #
- G522888589
- UPC #
- -
- Country of Origin
- United States
- Subject
- Advertisements
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Art Type
- Shape
- Rectangle
- Color
- Black, Orange
- Item
- Wall Art
- Material
- Paper
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Finish
- Matte
Dimensions
- Length
- 24 in
- Depth
- 0.1 in
- Width
- 16 in
Description
Bring some sizzle to your space with this eye-catching c1901 Houdini's Spirits vintage magic print wall art. Unframed, this flat poster has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent features the world famous Houdini and is an advertisement for his show at the Lyceum Theatre. Featuring magic, illusions, and escapes this colorful visual will liven up your space with mystery and intrigue. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.