Zoro Homepage

Set of Three White Rectangular Solid Wood Handmade Serving Tray With Handles

  • Mfr # 526349

  • Zoro # G422361533


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Overall Depth
12 in
Commercial Use
Yes
Overall Width
18 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526349
Zoro #
G422361533
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
12 in
Overall Width
18 in
Overall Height
3 in

Details

Assembly Required
No Assembly Needed
Item
Tray
Commercial Use
Yes
Color
White

Description

Freshen up your space with this convenient and good looking set of three white rectangular solid wood handmade serving tray with handles. Decorated with a abstract designed pattern, this piece is not only useful but a great decorative accent as well. Designed with handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. Each set comes with three pieces that can be used separately or together. 3-inch H x 18-inch W x 12-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.