Shop HOMEROOTS
See all product information
Create Account
16" Red Wood and Vinyl Faux Shagreen Handmade Serving Tray With Handles
- Mfr # 571242
- Zoro # G522350383
product price:
$
53.29
/ea
Key Features
Overall Width
15-3/4 in
Overall Depth
9-1/2 in
Application Type
Yes
Assembly Required
No Assembly Needed
Overall Height
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 571242
- Zoro #
- G522350383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15-3/4 in
- Overall Depth
- 9-1/2 in
- Overall Height
- 1.75 in
- Length
- 1.75 in
Details
- Item
- Tray
- Application Type
- Yes
- Assembly Required
- No Assembly Needed
- Color
- Red
- Finish
- Matte
- Tray Pattern
- Faux Shagreen
- Microwave Safe
- No
- Shape
- Rectangular
- Capacity
- 10
- Chip Resistant
- No
- Dishwasher Safe
- No
- Material
- Wood, Vinyl
- Tray Type
- Serving Tray
- Food Safe
- No
Description
This 16-inch red wood and vinyl faux shagreen handmade serving tray with handles is a handy and versatile addition to your home. A beautiful faux shagreen pattern adds to the appeal and decorative quality of this piece. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.