Shop HOMEROOTS
See all product information
Create Account
Set of Three White Resin Diving Man Hanging Dimensional Sculpture, 3PK
- Mfr # 332361
- Zoro # G522885649
product price:Â
$
176.99
/pk of 3, $59.00/ea
Free Shipping & Returns
Key Features
Hooks Included
No
Orientation
Vertical Only
Material
Resin
Shape
Novelty
Width
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332361
- Zoro #
- G522885649
- UPC #
- -
- Country of Origin
- Indonesia
- Hooks Included
- No
- Orientation
- Vertical Only
- Material
- Resin
- Shape
- Novelty
- Finish
- Coated
- Outdoor Suitability
- No
- Item
- Wall Decor
- Finish Style
- No Distressing
- Style
- Modern
- Color
- White
- Wall Decor Type
- Hanging Dimensional Sculpture
- Number of Pieces
- 3
- Assembly Required
- No
Dimensions
- Width
- 6.5 in
- Length
- 6.5 in
- Depth
- 2.5 in
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. This super cool wall sculpture set creates the illusion of men diving from the surface from which they are hung. Made from durable resin, this striking 3D art creates an eye-catching and conversation starting decor. 6.5-inch h x 6.5-inch w x 2.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.