Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set of Three White Wood Fourteen Tier Modular Bookcase, 3PK
- Mfr # 546632
- Zoro # G922911368
product price:Â
$
758.99
/pk of 3, $253.00/ea
Key Features
Type
Modular
Color
White
Depth
11.7 in
Height
71.1 in
Width
24.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546632
- Zoro #
- G922911368
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 11.7 in
- Height
- 71.1 in
- Width
- 24.7 in
- Size
- One size
Details
- Item
- Bookcases
- Type
- Modular
- Color
- White
- Shelf Capacity
- 8 lb
- Number of Pieces Included In Set
- 3
- Shelves
- Yes
- Frame Material
- Manufactured Wood
- Back Panel
- Yes
- Load Capacity (Lb.)
- 8 lb
- Assembly
- Full Assembly Needed
- Number of Drawers
- No
- Commercial Use
- Yes
- Number of Shelf Tiers
- 14
- Room Divider
- No
- Finish
- Satin
- Purposeful Distressing Type
- No Distressing
- Shelf Adjustments
- No
- Material
- Manufactured Wood
- Bookcase Orientation
- Vertical
Description
Super versatile, the set of three white wood fourteen tier modular bookcase is an ideal piece for your living room, study, or office. Features 14 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.10-inch h x 24.70-inch w x 11.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.