Set of Three White Wood Novelty Hanging Dimensional Sculpture, 3PK

  • Mfr # 380347

  • Zoro # G322882787


product price:  $39.59
/pk 3, $13.20/ea

Key Features

Assembly Required
No
Width
2 in
Finish Style
Worn/Fade
Style
Traditional
Outdoor Suitability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380347
Zoro #
G322882787
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Depth
3 in
Length
10 in

Details

Assembly Required
No
Finish Style
Worn/Fade
Style
Traditional
Outdoor Suitability
Yes
Orientation
Horizontal and Vertical
Mirrored
No
Commercial Use
No
Wall Decor Type
Hanging Dimensional Sculpture
Number of Pieces
3
Lighted
No
Item
Wall Decor
Color
White
Material
Wood
Finish
Varnish
Shape
Novelty

Description

Bring some sizzle to your space with this eye-catching set of three white wood novelty hanging dimensional sculpture. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 10-inch h x 2-inch w x 3-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.