
Set of Three Yellow Flameless Pillar Candle, 3PK
Mfr # 517649
Zoro # G822891821
product price:Â $98.99
/pk 3, $33.00/ea
Free Shipping & Returns
Key Features
Dripless
Yes
Commercial Use
No
Flickering
No
Holder Included
No
Candle Type
Pillar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517649
Zoro #
G822891821
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
4 in
Length
5 in
Details
Dripless
Yes
Commercial Use
No
Flickering
No
Holder Included
No
Candle Type
Pillar
Color
Yellow
Item
Candles
Material
Wax
Flame Type
Flameless
Scented
No
Candle Material
Wax
Occasion
No Holiday
Remote Included
No
Number of Pieces Included
3
Number of Wicks Per Candle
1
Finish
Matte
Description
Don't miss out on the enchantment of candlelight. Embrace the convenience and beauty of this set of three yellow flameless pillar candle today. The pillar candle is known for its extended burn time compared to other candle types. Designed to be dripless so there is no more worrying about wax drips ruining your furniture or creating a mess. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5-inch H x 4-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.