
Set of Two 11" Blue and Green Polyresin Christmas Figurine Tabletop Sculpture, 2PK
Mfr # 518087
Zoro # G722883346
product price:Â $37.99
/pk 2, $19.00/eaKey Features
Depth
5.25 in
Commercial Use
No
Width
4.25 in
Color
Blue, Green
LED Lighting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
518087
Zoro #
G722883346
UPC #
-
Country of Origin
China
Dimensions
Depth
5.25 in
Width
4.25 in
Length
11 in
Details
Commercial Use
No
Color
Blue, Green
LED Lighting
No
Plays Music
No
Item
Sculptures
Design Motif
Not an animal
Material
Polyresin
Nature Motif
No Nature
Pieces per Set
2
Construction Method
Machine-Made
Occasion
Christmas
Assembly Required
No
Subject
Fantasy & Sci-fi
Sculpture Type
Figurine
Hand Painted
No
Description
Add some christmas cheer to your space with this set of two 11-inch blue and green polyresin christmas figurine tabletop sculpture. The blue and green coloring of this high quality polyresin accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 11-inch h x 4.25-inch w x 5.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.