
Set of Two 12" Silver Metal Table Lamp With Blush Drum Shade
Mfr # 642860
Zoro # G522373917
product price: $61.49
/eaKey Features
Application Type
Yes
Width
5.51 in
Assembly Required
No Assembly Needed
Height
11.81 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642860
Zoro #
G522373917
UPC #
-
Country of Origin
China
Dimensions
Width
5.51 in
Height
11.81 in
Depth
5.51 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Silver
Description
Add a bright anchor to your room with this set of two 12-inch silver metal table lamp with blush drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The blush drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.