
Set of Two 12" Silver Metal Table Lamp With Hot Pink Drum Shade
Mfr # 642866
Zoro # G722341952
product price:Â $61.49
/eaKey Features
Depth
5.51 in
Height
11.81 in
Color
Hot Pink/Silver
Width
5.51 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642866
Zoro #
G722341952
UPC #
-
Country of Origin
China
Dimensions
Depth
5.51 in
Height
11.81 in
Width
5.51 in
Details
Item
Table Lamp
Color
Hot Pink/Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Description
With this set of two 12-inch silver metal table lamp with hot pink drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The hot pink shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.