
Set of Two 12" X 20" Black and Silver Striped Cowhide Lumbar Throw Pillows with Glitter, 2PK
Mfr # 544629
Zoro # G522811068
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Size
12 x 20 in
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Pattern
Striped
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544629
Zoro #
G522811068
UPC #
-
Country of Origin
Canada
Dimensions
Size
12 x 20 in
Length
12 in
Depth
5 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Pattern
Striped
Closure Type
Zipper
Residential/Commerical
Commerical
Reversible
No
Item
Accent Throw Pillow
Material
Cowhide
Style
Transitional
Color
Black, Silver
Fill Material
Polyfill
Description
The set of two 12-inch x 20-inch black and silver striped cowhide lumbar throw pillows with glitter is the perfect decorative accessory for your home. The luxurious black and silver coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.