Set of Two 12" X 20" Black Lumbar Chevron Cowhide Throw Pillows, 2PK

  • Mfr # 544578

  • Zoro # G022811070


product price:  $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Size
12 x 20 in
Length
12 in
Width
20 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544578
Zoro #
G022811070
UPC #
-
Country of Origin
Canada

Dimensions

Size
12 x 20 in
Length
12 in
Width
20 in
Depth
5 in

Details

Assembly Required
No Assembly Needed
Material
Cowhide
Item
Accent Throw Pillow
Residential/Commerical
Commerical
Reversible
No
Pattern
Chevron
Color
Black
Fill Material
Polyfill
Closure Type
Zipper
Type
Pillow Cover and Insert

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 12-inch x 20-inch black lumbar chevron cowhide throw pillows. Indulge in a bit of luxury with these black colored decorative pillows covered with high grade, genuine cowhide cut and pieced together in an elegant chevron geometric pattern. Elegantly chic, these pillows are the epitome of luxury. This soft polyester-filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.