
Set of Two 12" X 20" Brown and Black Leopard Cowhide Lumbar Throw Pillows, 2PK
Mfr # 544651
Zoro # G922810791
product price:Â $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Transitional
Fill Material
Polyfill
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544651
Zoro #
G922810791
UPC #
-
Country of Origin
Canada
Dimensions
Width
20 in
Size
12 x 20 in
Length
12 in
Depth
5 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Transitional
Fill Material
Polyfill
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Material
Cowhide
Reversible
No
Pattern
Leopard Print
Type
Pillow Cover and Insert
Color
Brown, Black
Description
Unique and decorative, this comfortable set of two 12-inch x 20-inch brown and black leopard cowhide lumbar throw pillows will leave a lasting impression. This luxuriously soft pillow set is expertly made of high grade, genuine cowhide in a brown and black coloration. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.