
Set of Two 12" X 20" Natural and Gold Patchwork Cowhide Lumbar Throw Pillows with Glitter, 2PK
Mfr # 544635
Zoro # G222810996
product price:Â $171.99
/pk 2, $86.00/ea
Free Shipping & Returns
Key Features
Residential/Commerical
Commerical
Closure Type
Zipper
Fill Material
Polyfill
Style
Transitional
Pattern
Patchwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544635
Zoro #
G222810996
UPC #
-
Country of Origin
Canada
Dimensions
Depth
5 in
Length
12 in
Width
20 in
Size
12 x 20 in
Details
Residential/Commerical
Commerical
Closure Type
Zipper
Item
Accent Throw Pillow
Fill Material
Polyfill
Style
Transitional
Pattern
Patchwork
Assembly Required
No Assembly Needed
Color
Gold, Natural
Material
Cowhide
Reversible
No
Type
Pillow Cover and Insert
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 12-inch x 20-inch natural and gold patchwork cowhide lumbar throw pillows with glitter is a great decorative accent. High-quality gold and natural genuine cowhide has been used to give this pillow set a rich and refined style. Elegantly chic, these pillows are the epitome of luxury. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 12-inch h x 20-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.