
Set of Two 16" Grey And Brown Round End Tables, 2PK
Mfr # 518008
Zoro # G222832578
product price: $285.99
/pk 2, $143.00/ea
Free Shipping & Returns
Key Features
Tabletop Material
Manufactured Wood
Leg Type
Pedestal
Mirrored
No
Includes
2 Tables
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
518008
Zoro #
G222832578
UPC #
-
Country of Origin
China
Dimensions
Height
15.5 in
Size
One Size
Width
11 in
Length
11 in
Details
Tabletop Material
Manufactured Wood
Item
End-Side Tables
Leg Type
Pedestal
Mirrored
No
Includes
2 Tables
Commercial Use
No
Base Material
Iron
Leg Color
Gray
Assembled/Unassembled
Assembled
Set Type
End Table Set
Set
Yes
Tabletop Color
Brown
Style
Rustic
Finish
Chrome
Shape
Round
Purposeful Distressing Type
No Distressing
Description
Increase your decorating options with this set of two 16-inch grey and brown round end tables that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. The grey coloration of the high quality metal base marries nicely with the brown manufactured wood top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 15.5-inch H x 11-inch W x 11-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.