
Set of Two 18" Beige Blue and Green Striped Cotton Blend Throw Pillows, 2PK
Mfr # 554583
Zoro # G322810421
product price:Â $46.99
/pk 2, $23.50/eaKey Features
Pattern
Striped
Closure Type
Zipper
Assembly Required
No Assembly Needed
Length
18 in
Fill Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
554583
Zoro #
G322810421
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Depth
4 in
Size
18 x 18 in
Width
18 in
Details
Pattern
Striped
Closure Type
Zipper
Assembly Required
No Assembly Needed
Color
Beige, Blue, Dusty Rose, Green
Fill Material
Polyester
Reversible
No
Residential/Commerical
Residential
Material
Cotton Blend
Item
Accent Throw Pillow
Style
Bohemian
Type
Pillow Cover and Insert
Description
Unique and decorative, this comfortable set of two 18-inch beige blue and green striped cotton blend throw pillows will leave a lasting impression. These great looking soft decorative pillows are expertly made of a blend of durable and long lasting cotton and polyester in a calming muted color combination. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. ideal for anyone that loves to decorate or accent their space with color and texture. 18-inch h x 18-inch w x 4-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.