Set of Two 18" Black and Natural Chevron Cowhide Throw Pillows, 2PK

  • Mfr # 544580

  • Zoro # G322810704


product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Color
Black, Natural
Style
Transitional
Type
Pillow Cover and Insert
Closure Type
Zipper
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544580
Zoro #
G322810704
UPC #
-
Country of Origin
Canada

Dimensions

Length
18 in
Depth
5 in
Width
18 in
Size
18 x 18 in

Details

Color
Black, Natural
Style
Transitional
Type
Pillow Cover and Insert
Closure Type
Zipper
Assembly Required
No Assembly Needed
Reversible
No
Pattern
Chevron
Fill Material
Polyfill
Residential/Commerical
Commerical
Item
Accent Throw Pillow
Material
Cowhide

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable set of two 18-inch black and natural chevron cowhide throw pillows. Indulge in a bit of luxury with these black and natural colored decorative pillows covered with high grade, genuine cowhide. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.