
Set of Two 18" Black Gray and Ivory Striped Cotton Blend Throw Pillows with Texture, 2PK
Mfr # 554584
Zoro # G622810442
product price:Â $46.99
/pk 2, $23.50/eaKey Features
Reversible
No
Size
18 x 18 in
Depth
4 in
Type
Pillow Cover and Insert
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554584
Zoro #
G622810442
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Depth
4 in
Length
18 in
Width
18 in
Details
Reversible
No
Type
Pillow Cover and Insert
Pattern
Striped
Closure Type
Zipper
Fill Material
Polyester
Color
Black, Gray, Ivory
Assembly Required
No Assembly Needed
Material
Cotton Blend
Style
Bohemian
Residential/Commerical
Residential
Item
Accent Throw Pillow
Description
The set of two 18-inch black gray and ivory striped cotton blend throw pillows with texture is the perfect decorative accessory for your home. An ultra durable chindi rag woven cotton blend has been used to make this decorative pillow set a beautiful look that will stand the test of time. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.