
Set of Two 18" Black Sheepskin Throw Pillows, 2PK
Mfr # 544564
Zoro # G922810753
product price: $162.99
/pk 2, $81.50/ea
Free Shipping & Returns
Key Features
Length
18 in
Assembly Required
No Assembly Needed
Closure Type
Zipper
Reversible
No
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544564
Zoro #
G922810753
UPC #
-
Country of Origin
Canada
Dimensions
Length
18 in
Width
18 in
Size
18 x 18 in
Depth
5 in
Details
Assembly Required
No Assembly Needed
Closure Type
Zipper
Reversible
No
Residential/Commerical
Commerical
Style
Transitional
Color
Black
Pattern
No Pattern
Material
Sheepskin
Type
Pillow Cover and Insert
Fill Material
Polyfill
Item
Accent Throw Pillow
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch black sheepskin throw pillows is a great decorative accent. These black hued accent pillows represent the highest quality construction, expertly made from premium and genuine sheepskin. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this cotton-filled pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.