
Set of Two 18" Brown and Black Leopard Cowhide Throw Pillows, 2PK
Mfr # 544652
Zoro # G622810985
product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns
Key Features
Pattern
Leopard Print
Reversible
No
Length
18 in
Width
18 in
Type
Pillow Cover and Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544652
Zoro #
G622810985
UPC #
-
Country of Origin
Canada
Dimensions
Length
18 in
Width
18 in
Depth
5 in
Size
18 x 18 in
Details
Pattern
Leopard Print
Reversible
No
Type
Pillow Cover and Insert
Style
Transitional
Residential/Commerical
Commerical
Material
Cowhide
Assembly Required
No Assembly Needed
Closure Type
Zipper
Fill Material
Polyfill
Item
Accent Throw Pillow
Color
Brown, Black
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 18-inch brown and black leopard cowhide throw pillows is a great decorative accent. The luxurious brown and black coloring of the genuine cowhide on these pillows will add dimension and texture to your space. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 18-inch h x 18-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.