Set of Two 18" Gray and Silver Abstract Cowhide Throw Pillows with Glitter, 2PK

  • Mfr # 544645

  • Zoro # G322810957


product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver
Width
18 in
Style
Transitional
Fill Material
Polyfill
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544645
Zoro #
G322810957
UPC #
-
Country of Origin
Canada

Dimensions

Width
18 in
Length
18 in
Size
18 x 18 in
Depth
5 in

Details

Color
Gray, Silver
Item
Accent Throw Pillow
Style
Transitional
Fill Material
Polyfill
Reversible
No
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Residential/Commerical
Commerical
Material
Cowhide
Closure Type
Zipper
Pattern
Abstract

Description

Bring a bit of fashion and zip to your space with this eye-catching and comfy set of two 18-inch gray and silver abstract cowhide throw pillows with glitter. This luxuriously soft pillow set is expertly made of high grade, genuine cowhide in a gray and silver coloration. Elegantly chic, these pillows are the epitome of luxury. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18-inch h x 18-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.