
Set of Two 18" Gray Solid Wood Outdoor Dining Chair, 2PK
Mfr # 490264
Zoro # G622832901
product price: $763.99
/pk 2, $382.00/ea
Free Shipping & Returns
Key Features
Chair Height
35 in
Includes
2 Dining Chair
UV Protective Finish
Yes
Assembly
No Assembly Needed
Chair Frame Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490264
Zoro #
G622832901
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Height
35 in
Chair Depth
22.5 in
Chair Width
18 in
Details
Includes
2 Dining Chair
UV Protective Finish
Yes
Assembly
No Assembly Needed
Item
Outdoor Chairs
Chair Frame Color
Gray
Number of Chairs Included
2
Outdoor Chair Type
Dining Chair
Product Type
Modern
Chair Weight Capacity
250 lb
Commercial Use
Yes
Chair Frame Material
Solid Wood
Canopy Included
No
Modular
No
Chair Finish
Natural Wood
Cushions Included
No
Description
Experience the perfect blend of form and function with the set of two 18-inch gray solid wood outdoor dining chair, designed to withstand the elements while providing exceptional comfort and timeless design. An armless design gives this chair a modern vibe. The use of wood in outdoor furniture offers a unique combination of durability and beauty, as it ages gracefully over time, developing a natural patina that adds character and enhances its visual appeal. Enjoy the good life everyday with this fashionable outdoor seating option. 35-inch H x 18-inch W x 22.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.