
Set of Two 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535267
Zoro # G022810707
product price:Â $57.95
/pk 2, $28.98/eaKey Features
Length
18 in
Closure Type
Zipper
Size
18 x 18 in
Reversible
No
Pattern
Chevron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535267
Zoro #
G022810707
UPC #
-
Country of Origin
India
Dimensions
Length
18 in
Size
18 x 18 in
Width
18 in
Depth
4 in
Details
Closure Type
Zipper
Reversible
No
Pattern
Chevron
Type
Pillow Cover and Insert
Fill Material
Polyfill
Color
Blue, Beige
Style
Coastal
Item
Accent Throw Pillow
Residential/Commerical
Residential
Material
Cotton
Assembly Required
No Assembly Needed
Description
Unique and decorative, this comfortable set of two 18-inch x 18-inch blue beach chevron cotton zippered pillow will leave a lasting impression. These blue and beige hued pillows represent quality construction, expertly made from high grade 100% cotton that is not only long lasting but super soft to the touch as well. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.