Set of Two 18" X 18" Blue Beach Chevron Cotton Zippered Pillow, 2PK

  • Mfr # 535270

  • Zoro # G422810734


product price:  $60.99
/pk 2, $30.50/ea

Key Features

Fill Material
Polyfill
Width
18 in
Size
18 x 18 in
Reversible
No
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535270
Zoro #
G422810734
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Size
18 x 18 in
Depth
4 in
Length
18 in

Details

Fill Material
Polyfill
Reversible
No
Color
Light Blue
Type
Pillow Cover and Insert
Material
Cotton
Assembly Required
No Assembly Needed
Closure Type
Zipper
Residential/Commerical
Residential
Style
Coastal
Pattern
Chevron
Item
Accent Throw Pillow

Description

Unique and decorative, this comfortable set of two 18-inch x 18-inch blue beach chevron cotton zippered pillow will leave a lasting impression. These super soft pillows are expertly made of high grade, long lasting 100% cotton in a light blue coloration. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.