Set of Two 18" X 18" Orange Beach Chevron Cotton Zippered Pillow, 2PK

  • Mfr # 535268

  • Zoro # G722811028


product price:  $57.95
/pk 2, $28.98/ea

Key Features

Type
Pillow Cover and Insert
Residential/Commerical
Residential
Width
18 in
Pattern
Chevron
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535268
Zoro #
G722811028
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Length
18 in
Size
18 x 18 in
Depth
4 in

Details

Type
Pillow Cover and Insert
Residential/Commerical
Residential
Pattern
Chevron
Material
Cotton
Item
Accent Throw Pillow
Style
Coastal
Closure Type
Zipper
Assembly Required
No Assembly Needed
Reversible
No
Fill Material
Polyfill
Color
Orange

Description

The set of two 18-inch x 18-inch orange beach chevron cotton zippered pillow is the perfect decorative accessory for your home. Soft and textural orange 100% cotton has been used to make this decorative pillow set look and feel refined and luxurious. This soft polyfill pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.