
Set of Two 18" X 18" Purple Beach Chevron Cotton Zippered Pillow, 2PK
Mfr # 535271
Zoro # G722811097
product price:Â $57.95
/pk 2, $28.98/eaKey Features
Material
Cotton
Fill Material
Polyfill
Closure Type
Zipper
Pattern
Chevron
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
535271
Zoro #
G722811097
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
4 in
Length
18 in
Size
18 x 18 in
Details
Material
Cotton
Fill Material
Polyfill
Closure Type
Zipper
Pattern
Chevron
Reversible
No
Style
Coastal
Type
Pillow Cover and Insert
Color
Purple
Residential/Commerical
Residential
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Description
This set of two 18-inch x 18-inch purple beach chevron cotton zippered pillow will add a beautiful decorative accent to your decor. Soft and textural purple 100% cotton has been used to make this decorative pillow set look and feel refined and luxurious. Super soft and built to hold its shape, this polyfill pillow is a great option. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.