
Set of Two 20" Lemon Cotton Throw Pillows with Fringe, 2PK
Mfr # 588374
Zoro # G522810467
product price: $41.99
/pk 2, $21.00/eaKey Features
Pattern
Solid Color
Width
20 in
Size
20 x 20 in
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
588374
Zoro #
G522810467
UPC #
-
Country of Origin
India
Dimensions
Width
20 in
Size
20 x 20 in
Length
20 in
Depth
1 in
Details
Pattern
Solid Color
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Material
Cotton
Fill Material
Polyfill
Closure Type
Zipper
Style
Rustic
Color
Lemon
Reversible
No
Type
Pillow Cover and Insert
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two 20-inch lemon cotton throw pillows with fringe is a great decorative accent. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 20-inch h x 20-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.