
Set of Two 22" Blue Metal Outdoor Dining Chair, 2PK
Mfr # 490251
Zoro # G322832737
product price:Â $629.99
/pk 2, $315.00/ea
Free Shipping & Returns
Key Features
Modular
No
Chair Width
22 in
Chair Weight Capacity
250 lb
Number of Chairs Included
2
Canopy Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490251
Zoro #
G322832737
UPC #
-
Country of Origin
Viet Nam
Dimensions
Chair Width
22 in
Chair Height
35 in
Chair Depth
25 in
Details
Item
Outdoor Chairs
Modular
No
Chair Weight Capacity
250 lb
Number of Chairs Included
2
Canopy Included
No
Outdoor Chair Type
Dining Chair
Commercial Use
Yes
Includes
2 Dining Chairs
Cushions Included
No
Assembly
No Assembly Needed
Chair Frame Color
Blue, Black
Product Type
Modern
Chair Frame Material
Steel
UV Protective Finish
Yes
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of two 22-inch blue metal outdoor dining chair, providing the perfect balance of support and relaxation. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 35-inch H x 22-inch W x 25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.