Shop HOMEROOTS
See all product information
Create Account
Set of Two 25" Gray Metal Outdoor Dining Chair, 2PK
- Mfr # 490259
- Zoro # G522832827
product price:Â
$
568.99
/pk of 2, $284.50/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
2
Chair Depth
24 in
Includes
2 Dining Chairs
Chair Frame Material
Steel
Canopy Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490259
- Zoro #
- G522832827
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Outdoor Chairs
- Number of Chairs Included
- 2
- Includes
- 2 Dining Chairs
- Chair Frame Material
- Steel
- Canopy Included
- No
- Modular
- No
- Commercial Use
- Yes
- Product Type
- Modern
- UV Protective Finish
- Yes
- Cushions Included
- No
- Outdoor Chair Type
- Dining Chair
- Chair Frame Color
- Black, Gray
- Assembly
- No Assembly Needed
- Chair Weight Capacity
- 250 lb
Dimensions
- Chair Depth
- 24 in
- Chair Height
- 31 in
- Chair Width
- 25 in
Description
Experience the art of outdoor dining in ultimate comfort with the resilient set of two 25-inch gray metal outdoor dining chair, providing the perfect balance of support and relaxation. Arms give this chair shape and definition and make it a good looking and comfortable option. Enjoy the good life everyday with this fashionable outdoor seating option. 31-inch H x 25-inch W x 24-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.